discount codeFree shipping over 300

Applied at checkout

Low Compression Set Silicone Foam Strip with High Temp Adhesive - 1/4" Thick x 4" Wide x 36" Long

Low Compression Set Silicone Foam Strip with High Temp Adhesive - 1/4" Thick x 4" Wide x 36" Long

Item #: WBB2308311

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $91.95

Quantity

Popular item in this category

Customers Also Viewed

Low Compression Set Silicone Foam Strip with High Temp Adhesive - 1/4" Thick x 4" Wide x 36" Long

Silicone displays excellent resistance to high and low temperatures, compression set, chemicals and weather. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications. This Silicone bounces back to its shape after long term or repeated compression. It is an excellent material for use in creating devices, equipment, and components that must last for years.

Product Specifications

  • COLOR FINISHRed
  • WIDTH INCHES4
  • TEXTURETextured
  • MANUFACTURERS PART NUMBERZUSA12CR10480-22
  • UV RESISTANCEExcellent
  • FLAME RETARDANTNo
  • HEIGHT INCHES1/4
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-100°F to 500°F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)100
  • BACKING TYPEHigh Temp Adhesive
  • MATERIALSilicone
  • ADHESIVE TEMPERATURE RANGE-100°F to 500°F
  • SHAPEStrip
  • DENSITY29 Lbs / Cu. Ft.
  • GRADELow Compression Set
  • FIRMNESSMedium
  • CELL TYPEClosed Cell
  • LENGTH FEET3
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)9
  • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
  • DESCRIPTIONLow Compression Set Silicone Foam Strip with High Temp Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Low Compression Set Silicone Foam Strip with High Temp Adhesive - 1/4" Thick x 4" Wide x 36" Long

Low Compression Set Silicone Foam Strip with High Temp Adhesive - 1/4" Thick x 4" Wide x 36" Long

Item #: WBB2308311

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top