Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Neoprene Foam No Adhesive-1/16" Thick x 12" Wide x 12" Long

Rollover image to zoom in

Click image to enlarge

See all 194 items in product family

Neoprene Foam No Adhesive-1/16" Thick x 12" Wide x 12" Long

Item #: WBB2269917

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.55
Product Information
Customer Review
Product Q&A
Neoprene Foam No Adhesive-1/16" Thick x 12" Wide x 12" Long

These gasket sheets are made from Neoprene foam. Made of pure Neoprene, and has a good balance of strength, oil, chemical, and UV resistance making Neoprene the most commonly used foam material. It lasts longer in outdoor applications and with use with oil and chemicals. Characteristics include resists degradation from sun, ozone, and weather, displays outstanding physical toughness, can be used in applications with a wide temperature range, and performs well when in contact with oils and many chemicals. Neoprene can also resist swelling when in contact with oil. Common applications include industrial gaskets to seal water, air, dust, and other environmental items, automotive gaskets, and athletic equipment.

Product Specifications

    • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)9-13 PSI
    • OIL RESISTANCEGood
    • FINISHSmooth
    • DENSITY12 Lbs / Cu. Ft.
    • COLOR FINISHBlack
    • DESCRIPTIONNeoprene Foam No Adhesive
    • WIDTH INCHES12
    • MATERIAL TEMPERATURE RANGE-70F to 200F
    • FIRMNESSMedium
    • UV RESISTANCEGood
    • MATERIALNeoprene
    • LENGTH FEET1
    • CERTIFICATIONSASTM D 1056 2C3, ASTM D 1056 2C2
    • HEIGHT INCHES1/16
    • BACKING TYPEPlain
    • PACKAGE QUANTITY1
    • BRANDUSA Sealing
    • TEXTURESmooth
    • TENSILE STRENGTH (PSI)100 PSI
    • SHAPESheet
    • MANUFACTURERS PART NUMBERZUSANSR-301
    • CELL TYPEClosed Cell
    • CHEMICAL RESISTANCEGood
    • GRADEStandard
    • FLAME RETARDANTNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!