discount codeFree shipping over 300

Applied at checkout

Polyurethane Foam Sheet No Adhesive - 2" Thick x 19" Wide x 19" Long

Polyurethane Foam Sheet No Adhesive - 2" Thick x 19" Wide x 19" Long

Item #: WBB2308333

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $52.95

Quantity

Popular item in this category

Customers Also Viewed

Polyurethane Foam Sheet No Adhesive - 2" Thick x 19" Wide x 19" Long

Polyurethane foam is a versatile material used for shock absorption and cushioning. It is a common choice for packaging and insulation applications.

Product Specifications

  • COLOR FINISHBlack
  • WIDTH INCHES19
  • GRADEStandard
  • TEXTURESmooth
  • MANUFACTURERS PART NUMBERZUSA-PU-17
  • UV RESISTANCEGood
  • FLAME RETARDANTNo
  • HEIGHT INCHES2
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • FIRMNESSExtra Soft
  • MATERIAL TEMPERATURE RANGE-50°F to 300°F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)20
  • CELL TYPEOpen Cell
  • LENGTH FEET1-1/2
  • BACKING TYPEPlain
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)0.9
  • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
  • DESCRIPTIONPolyurethane Foam No Adhesive
  • MATERIALPolyurethane
  • SHAPESheet
  • DENSITY2 lbs/cu. ft.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Polyurethane Foam Sheet No Adhesive - 2" Thick x 19" Wide x 19" Long

Polyurethane Foam Sheet No Adhesive - 2" Thick x 19" Wide x 19" Long

Item #: WBB2308333

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top