Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyurethane Foam Sheet with Acrylic Adhesive - 4" Thick x 39" Wide x 39" Long
See all 72 items in product family

Polyurethane Foam Sheet with Acrylic Adhesive - 4" Thick x 39" Wide x 39" Long

Item #: WBB2308417

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 203.95
Product Information
Customer Review
Product Q&A
Polyurethane Foam Sheet with Acrylic Adhesive - 4" Thick x 39" Wide x 39" Long

Polyurethane foam is a versatile material used for shock absorption and cushioning. It is a common choice for packaging and insulation applications.

Product Specifications

    • COLOR FINISHBlack
    • WIDTH INCHES39
    • TEXTURESmooth
    • MANUFACTURERS PART NUMBERZUSA-PU-36
    • UV RESISTANCEGood
    • FLAME RETARDANTNo
    • HEIGHT INCHES4
    • OIL RESISTANCEGood
    • CHEMICAL RESISTANCEGood
    • MATERIAL TEMPERATURE RANGE-50°F to 300°F
    • PACKAGE QUANTITY1
    • TENSILE STRENGTH (PSI)20
    • BACKING TYPEAcrylic Adhesive
    • MATERIALPolyurethane
    • ADHESIVE TEMPERATURE RANGE-30°F to 220°F
    • SHAPESheet
    • DENSITY2 lbs/cu. ft.
    • GRADEStandard
    • FIRMNESSExtra Soft
    • CELL TYPEOpen Cell
    • LENGTH FEET3-1/4
    • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)0.9
    • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
    • DESCRIPTIONPolyurethane Foam With Acrylic Adhesive
    • BRANDUSA Sealing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!