Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyurethane Foam Strip No Adhesive - 1" Thick x 2" Wide x 6 ft. Long
See all 72 items in product family

Polyurethane Foam Strip No Adhesive - 1" Thick x 2" Wide x 6 ft. Long

Item #: WBB2308394

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 13.00
Product Information
Customer Review
Product Q&A
Polyurethane Foam Strip No Adhesive - 1" Thick x 2" Wide x 6 ft. Long

Polyurethane foam is a versatile material used for shock absorption and cushioning. It is a common choice for packaging and insulation applications.

Product Specifications

    • LENGTH FEET6
    • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
    • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)0.9
    • OIL RESISTANCEGood
    • HEIGHT INCHES1
    • BACKING TYPEPlain
    • PACKAGE QUANTITY1
    • BRANDUSA Sealing
    • DENSITY2 lbs/cu. ft.
    • COLOR FINISHBlack
    • TEXTURESmooth
    • TENSILE STRENGTH (PSI)20
    • SHAPEStrip
    • MANUFACTURERS PART NUMBERZUSA-PU-70
    • DESCRIPTIONPolyurethane Foam No Adhesive
    • CELL TYPEOpen Cell
    • WIDTH INCHES2
    • GRADEStandard
    • CHEMICAL RESISTANCEGood
    • MATERIAL TEMPERATURE RANGE-50°F to 300°F
    • FLAME RETARDANTNo
    • FIRMNESSExtra Soft
    • UV RESISTANCEGood
    • MATERIALPolyurethane

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!