Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silicone Foam No Adhesive-1/4" Thick x 12" Wide x 12" Long

Rollover image to zoom in

Click image to enlarge

See all 126 items in product family

Silicone Foam No Adhesive-1/4" Thick x 12" Wide x 12" Long

Item #: WBB2266322

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.25
Product Information
Customer Review
Product Q&A
Silicone Foam No Adhesive-1/4" Thick x 12" Wide x 12" Long

These gasket sheets are made from Silicone foam. Silicone displays excellent resistance to high and low temperatures, and long-lasting material that returns to its shape after compression longer than other foam materials. The textured skin provides more grip. Common characteristics include wide operating temperature, compression set resistance, resistance to UV and ozone, extreme resilience to mechanical fatigue, and good chemical and water resistance. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications.

Product Specifications

    • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)9 PSI
    • OIL RESISTANCEGood
    • FINISHTextured
    • DENSITY39 Lbs / Cu. Ft.
    • COLOR FINISHRed
    • DESCRIPTIONSilicone Foam No Adhesive
    • WIDTH INCHES12
    • MATERIAL TEMPERATURE RANGE-100F to 500F
    • FIRMNESSMedium
    • UV RESISTANCEExcellent
    • MATERIALSilicone
    • LENGTH FEET1
    • CERTIFICATIONSASTM D1056 2D3
    • HEIGHT INCHES1/4
    • BACKING TYPEPlain
    • PACKAGE QUANTITY1
    • BRANDUSA Sealing
    • TEXTURETextured
    • TENSILE STRENGTH (PSI)90 PSI
    • SHAPESheet
    • MANUFACTURERS PART NUMBERZUSASSR-4
    • CELL TYPEClosed Cell
    • CHEMICAL RESISTANCEGood
    • GRADEStandard
    • FLAME RETARDANTNo

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!