discount codeFree shipping over 300

Applied at checkout

Silicone Foam Ring - 27/32" ID x 1-1/8" OD x 1/8" Thick

Silicone Foam Ring - 27/32" ID x 1-1/8" OD x 1/8" Thick

Item #: WBB2308230

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $2.54

Quantity

Popular item in this category

Silicone Foam Ring - 1-1/2" ID x 1-3/4" OD x 1/8" Thick

Usually ships in 3 to 6 days

Not Yet Rated

$2.87

Customers Also Viewed

Silicone Foam Ring - 27/32" ID x 1-1/8" OD x 1/8" Thick

Silicone Rings withstand high temperatures, water, oil, and chemicals and are used as gaskets, washers, or cushions.

Product Specifications

  • COLOR FINISHRed
  • THICKNESS INCHES1/8
  • INSIDE DIAMETER INCHES27/32
  • GRADEStandard
  • MANUFACTURERS PART NUMBERZUSASSR-R-2
  • TEXTURETextured
  • UV RESISTANCEExcellent
  • FLAME RETARDANTNo
  • OIL RESISTANCEGood
  • FIRMNESSMedium
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-100°F to 500°F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)100 PSI
  • CELL TYPEClosed Cell
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)10 PSI
  • CERTIFICATIONSASTM D1056 2C3
  • DESCRIPTIONSilicone Foam Ring
  • MATERIALSilicone
  • OUTSIDE DIAMETER INCHES1-1/8
  • SHAPERing
  • DENSITY39 Lbs / Cu. Ft.
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silicone Foam Ring - 27/32" ID x 1-1/8" OD x 1/8" Thick

Silicone Foam Ring - 27/32" ID x 1-1/8" OD x 1/8" Thick

Item #: WBB2308230

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top