discount codeFree shipping over 300

Applied at checkout

Silicone Foam with High Temp Adhesive-3/16" Thick x 12" Wide x 12" Long

Silicone Foam with High Temp Adhesive-3/16" Thick x 12" Wide x 12" Long

Item #: WBB2271729

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $26.01

Quantity

Popular item in this category

Silicone Foam with High Temp Adhesive-3/16" Thick x 1/2" Wide x 10 ft. Long

Usually ships in 1 to 4 days

Not Yet Rated

$23.93

Customers Also Viewed

Silicone Foam with High Temp Adhesive-3/16" Thick x 12" Wide x 12" Long

These gasket sheets are made from Silicone foam. Silicone displays excellent resistance to high and low temperatures, and long-lasting material that returns to its shape after compression longer than other foam materials. The textured skin provides more grip. Common characteristics include wide operating temperature, compression set resistance, resistance to UV and ozone, extreme resilience to mechanical fatigue, and good chemical and water resistance. Applications include gaskets, heat shields, fire stops, cushions, and insulation for a wide variety of applications.

Product Specifications

  • COLOR FINISHRed
  • WIDTH INCHES12
  • MANUFACTURERS PART NUMBERZUSASSR-27
  • TEXTURETextured
  • UV RESISTANCEExcellent
  • FLAME RETARDANTNo
  • HEIGHT INCHES3/16
  • OIL RESISTANCEGood
  • CHEMICAL RESISTANCEGood
  • MATERIAL TEMPERATURE RANGE-100F to 500F
  • PACKAGE QUANTITY1
  • TENSILE STRENGTH (PSI)90 PSI
  • BACKING TYPEHigh Temp Adhesive
  • FINISHTextured
  • MATERIALSilicone
  • ADHESIVE TEMPERATURE RANGE-100F to 500F
  • SHAPESheet
  • DENSITY39 Lbs / Cu. Ft.
  • GRADEStandard
  • FIRMNESSMedium
  • CELL TYPEClosed Cell
  • LENGTH FEET1
  • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)9 PSI
  • CERTIFICATIONSASTM D1056 2D3
  • DESCRIPTIONSilicone Foam With High Temp Adhesive
  • BRANDUSA Sealing
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Silicone Foam with High Temp Adhesive-3/16" Thick x 12" Wide x 12" Long

Silicone Foam with High Temp Adhesive-3/16" Thick x 12" Wide x 12" Long

Item #: WBB2271729

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top