Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Soft Buna-N Foam Sheet with Acrylic Adhesive - 1/2" Thick x 12" Wide x 24" Long
See all 47 items in product family

Soft Buna-N Foam Sheet with Acrylic Adhesive - 1/2" Thick x 12" Wide x 24" Long

Item #: WBB2308605

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 125.95
Product Information
Customer Review
Product Q&A
Soft Buna-N Foam Sheet with Acrylic Adhesive - 1/2" Thick x 12" Wide x 24" Long

Buna-N displays excellent strength and is the standard choice when oil resistance is required. This material also resists water and mild chemicals. Commonly found in applications related to automotive, engines, fuel systems, marine, and oil and gas. This Buna-N is lighter and easier to compress than other Neoprene foams.

Product Specifications

    • COMPRESSION DEFLECTION @ 25% DEFLECTION (PSI)3
    • OIL RESISTANCEExcellent
    • DENSITY14 Lbs / Cu. Ft.
    • COLOR FINISHBlack
    • DESCRIPTIONSoft Buna-N Foam With Acrylic Adhesive
    • WIDTH INCHES12
    • MATERIAL TEMPERATURE RANGE-40°F to 200°F
    • FIRMNESSExtra Soft
    • UV RESISTANCEGood
    • MATERIALBuna-N
    • LENGTH FEET2
    • CERTIFICATIONSASTM D1056 2A3, ASTM D1056 2A2
    • ADHESIVE TEMPERATURE RANGE-30°F to 220°F
    • HEIGHT INCHES1/2
    • BACKING TYPEAcrylic Adhesive
    • PACKAGE QUANTITY1
    • BRANDUSA Sealing
    • TEXTURESmooth
    • TENSILE STRENGTH (PSI)70
    • SHAPESheet
    • MANUFACTURERS PART NUMBERZUSABSR-S-220
    • CELL TYPEClosed Cell
    • CHEMICAL RESISTANCEGood
    • GRADEStandard
    • FLAME SPECSFMVSS-302
    • FLAME RETARDANTYes

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!