Rod Stock
Diameter
Tensile Strength
Type
Thickness
Brand
Length
Material
Width
Color
Price
Length
72 in
Color
Dark Gray
Material
PVC
Diameter
1 in
Color
Black
Material
Acetal (Delrin®)
Length
72 in
Color
Dark Gray
Material
PVC
Diameter
7/8 in
Color
Black
Material
Acetal (Delrin®)
Length
12 in
Color
Dark Gray
Material
PVC
Length
36 in
Color
White
Material
UHMW Polyethylene
Diameter
1/4 in
Color
Black
Material
Acetal (Delrin®)
Diameter
3/8 in
Color
Black
Material
Acetal (Delrin®)
Diameter
5/16 in
Color
Black
Material
Acetal (Delrin®)
Length
4
Diameter
0.125 in
Length
48 in
Diameter
0.125 in
Diameter
5/8 in
Color
Black
Material
Acetal (Delrin®)
Length
12 in
Diameter
6 in
Color
Black
Diameter
1-1/2 in
Color
Black
Material
Acetal (Delrin®)
Length
72 in
Diameter
2 in
Color
White
Material
Acetal
Diameter
1/4 in
Color
White
Material
Acetal (Delrin®)
Length
24 in
Diameter
3/4 in
Color
White
Material
Acetal
Length
12 in
Diameter
1 in
Color
White
Material
Acetal
Diameter
1-3/8 in
Color
Black
Material
Acetal (Delrin®)
Diameter
1-3/8 in
Color
Black
Material
Acetal (Delrin®)
Length
12 in
Color
Off-White
Material
Nylon 6/6
Diameter
7/16 in
Color
White
Material
Acetal (Delrin®)
Length
48 in
Diameter
2 in
Length
12 in
Diameter
7 in
Length
12 in
Diameter
5-1/2 in
Color
Black
Diameter
3/8 in
Color
White
Material
Acetal (Delrin®)
Length
36 in
Color
Off-White
Material
Nylon 6/6
Diameter
0.25 in
Color
Natural
Diameter
0.5 in
Length
12 in
Diameter
4 in
Color
White
Material
Acetal
Length
12 in
Diameter
4 in
Professional Plastics Ketron HPV Bearing Grade PEEK, 0.250"Thick X 20.670"W X 39.400"L
Length
39.4 in
Length
12 in
Diameter
2 in
Color
Brown
Diameter
5/16 in
Color
White
Material
Acetal (Delrin®)
Diameter
7/8 in
Color
White
Material
Acetal (Delrin®)
Length
12 in
Color
White
Material
UHMW Polyethylene
Diameter
3/4 in
Color
Black
Material
Acetal (Delrin®)
Length
72 in
Color
White
Material
UHMW Polyethylene
Diameter
6 in
Color
Gray
Diameter
1-3/4 in
Color
Black
Material
Acetal (Delrin®)