Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIN Plastics 20% Polycarbonate Rod Stock 1 In. Dia 120 In. L, Natural

Rollover image to zoom in

Click image to enlarge

See all 588 items in product family

AIN Plastics 20% Polycarbonate Rod Stock 1 In. Dia 120 In. L, Natural

Item #: WBB1892661

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 430.95
Product Information
Customer Review
Product Q&A
AIN Plastics 20% Polycarbonate Rod Stock 1 In. Dia 120 In. L, Natural

AIN Plastics rod are constructed from Polycarbonate. These bars have at temperature range of 0°-180° and a tensile strength of 12,000 PSI.

Product Specifications

    • TEMPERATURE RANGE0 - 298
    • DIAMETER TOLERANCE INCHES+.002" -.000"
    • COLOR FINISHNatural
    • DIAMETER INCHES1
    • LENGTH INCHES120
    • PACKAGE QUANTITY1
    • TENSILE STRENGTH (PSI)12000
    • LENGTH TOLERANCE INCHES+/- .220"
    • LENGTH FEET10
    • CONFIGURATIONRod
    • MATERIALLexan
    • CONSTRUCTION20 Percent Polycabonate
    • BRANDAIN Plastics

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!