Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIN Plastics UHMW Rectangular Bar stock, 120 in. L 1-1/4 in. W 1/4 in. Thick, Natural

Rollover image to zoom in

Click image to enlarge

See all 760 items in product family

AIN Plastics UHMW Rectangular Bar stock, 120 in. L 1-1/4 in. W 1/4 in. Thick, Natural

Item #: WBB1892135

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 20.00
Product Information
Customer Review
Product Q&A
AIN Plastics Ultra High Molecular Weight (UHMW) bars have exceptionally high abrasion and impact resistance properties. They will outwear all other materials, including metals, nylons, urethanes, and fluoroplastics. In corrosion resistance, These bars have a temperature range of 0°-180°F and a tensile strength of 5,800 PSI. Dimensions: 120 Legth 1.25 Width 0.25 Depth, and comes in a Natural Color

Features:
  • Tensile Strength (PSI) : 5800
  • Color: Natural
  • Length : 120
  • Shape : Rectangular


Product Specifications

    • LENGTH FEET10
    • COLOR FINISHNatural
    • THICKNESS INCHES1/4
    • SHAPERectangular
    • TENSILE STRENGTH (PSI)5800
    • TEMPERATURE RANGE0 - 180
    • LENGTH INCHES120
    • CONFIGURATIONBar
    • WIDTH INCHES1-1/4
    • CONSTRUCTIONUHMW
    • BRANDAIN Plastics
    • PACKAGE QUANTITY1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!