AIN Plastics UHMW Rectangular Bar stock, 48 in. L 4 in. W 1 in. Thick, Black

Rollover image to zoom in

Click image to enlarge

See all 760 items in product family

AIN Plastics UHMW Rectangular Bar stock, 48 in. L 4 in. W 1 in. Thick, Black

Item #: WBB1892228

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 112.95
Product Information
Customer Review
Product Q&A
AIN Plastics Ultra High Molecular Weight (UHMW) bars have exceptionally high abrasion and impact resistance properties. They will outwear all other materials, including metals, nylons, urethanes, and fluoroplastics. In corrosion resistance, These bars have a temperature range of 0°-180°F and a tensile strength of 5,800 PSI. Dimensions: 48 Legth 4 Width 1 Depth, and comes in a Black Color

Features:
  • Tensile Strength (PSI) : 5801
  • Color: Black
  • Length : 48
  • Shape : Rectangular


Product Specifications

    • COLOR FINISHBlack
    • LENGTH FEET4
    • THICKNESS INCHES1
    • SHAPERectangular
    • TENSILE STRENGTH (PSI)5800
    • TEMPERATURE RANGE0 - 180
    • LENGTH INCHES48
    • CONFIGURATIONUHMW
    • WIDTH INCHES4
    • CONSTRUCTIONUHMW
    • PACKAGE QUANTITY1
    • BRANDAIN Plastics

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed