Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIN Plastics Polycarbonate Sheet, 24"W. x 24"L .236" Thick, Clear

Rollover image to zoom in

Click image to enlarge

See all 508 items in product family

AIN Plastics Polycarbonate Sheet, 24"W. x 24"L .236" Thick, Clear

Item #: WBB1892698

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 51.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
AIN Plastics Polycarbonate Sheet, 24"Dia. x 24"L .236" Thick, Clear

Features:
  • Material: Polycarbonate
  • Color: Clear
  • Thickness: 0.236 Inches
  • Width: 24 Inches
  • Length: 24 Inches

Product Specifications

    • TEMPERATURE RANGE0 - 250
    • COLOR FINISHClear
    • THICKNESS INCHES0.236
    • WIDTH INCHES24
    • LENGTH INCHES24
    • PACKAGE QUANTITY1
    • TENSILE STRENGTH (PSI)9500
    • COMPOSITIONLexan
    • LENGTH FEET2
    • CONFIGURATIONSheet
    • CONSTRUCTIONPolycarbonate
    • SHAPERectangular
    • BRANDAIN Plastics

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!