Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
PTFE Plastic Sheet - 1/4" Thick x 12" Wide x 12" Long

Rollover image to zoom in

Click image to enlarge

See all 146 items in product family

PTFE Plastic Sheet - 1/4" Thick x 12" Wide x 12" Long

Item #: WBB2267192

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 85.10
Product Information
Customer Review
Product Q&A
PTFE Plastic Sheet - 1/4" Thick x 12" Wide x 12" Long

These gasket sheets are made from PTFE plastic. PTFE has excellent chemical resistance and performs in extreme temperatures. In addition, its able to resist the majority of solvents and is an excellent electrical insulator. A slippery surface makes these sheets a good choice for bearings and gears.

Product Specifications

    • WIDTH FEET1 ft.
    • LENGTH FEET1 ft.
    • ADHESIVE TEMPERATURE RANGE(F)
    • PACKAGE QUANTITY1
    • BRANDUSA Sealing
    • COLOR FINISHWhite
    • THICKNESS INCHES1/4"
    • TENSILE STRENGTH (PSI)4200 psi
    • TEMPERATURE RANGE-350F to 500F
    • LENGTH INCHES12"
    • MANUFACTURERS PART NUMBERBULK-PS-PTFE-16
    • DESCRIPTIONPTFE Plastic Sheet
    • WIDTH INCHES12"
    • IMPACT STRENGTH1400 psi
    • TYPESheet
    • MATERIALPTFE

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!