Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIN Plastics PVC Plastic Sheet Stock, 96 in. L x 48 in. W x 1/4 in. Thick, White

Rollover image to zoom in

Click image to enlarge

See all 318 items in product family

AIN Plastics PVC Plastic Sheet Stock, 96 in. L x 48 in. W x 1/4 in. Thick, White

Item #: WBB1735349

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 352.95
Product Information
Customer Review
Product Q&A
AIN Plastics PVC Plastic Sheet Stock, 96 in. L x 48 in. W x 1/4 in. Thick, White

AIN Plastics PVC sheets are normal impact sheets, with excellent chemical and corrosion resistance. Easily to fabricate, weld or machine. They are commonly specified for Chemical Tank and Equipment Construction, Lining and Composite Construction, Laboratory Engineering, Air-Conditioning and Ventilation Systems, Mobility, Environmental technology, Tanks and equipment, and Chemical process industry. These sheets have a temperature range of 32°-140°F and a tensile strength of 9,000 PSI. Dimensions: 96" length, 48" width, 1/4" thick, and comes in a white color.

Features:
  • Chemical and Corrosion Resistant
  • Strength to Weight Radio
  • Easily Fabricated or Welded
  • Cost Effective

Product Specifications

    • COLOR FINISHWhite
    • THICKNESS INCHES1/4
    • TENSILE STRENGTH (PSI)9000
    • TEMPERATURE RANGE32°-140°F
    • LENGTH INCHES96
    • WIDTH INCHES48
    • CONSTRUCTIONPVC
    • PACKAGE QUANTITY1
    • BRANDAin Plastics

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!