Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
AIN Plastics UHMW Plastic Sheet Stock, 120 in. L x 48 in. W x 14 in. Thick, Natural
See all 271 items in product family

AIN Plastics UHMW Plastic Sheet Stock, 120 in. L x 48 in. W x 14 in. Thick, Natural

Item #: WBB1753778

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 441.95
Product Information
Customer Review
Product Q&A
AIN Plastics UHMW sheets are often used for lining chutes and hoppers in order to protect metal surfaces and promote the flow of solid materials such as sand, wood chips, or coal. UHMW is also used for packaging, conveyor, and food processing machinery parts including star wheels, idler sprockets, and under-chain wear strips. These sheets have a temperature range of 0°-180°F and a tensile strength of 5,800 PSI. Dimensions: 120" length, 48" width, 14" thick, and comes in a natural color.

Features:
  • Excellent abrasion resistance
  • Low coefficient of friction
  • No moisture absorption
  • Corrosion resistant
  • Excellent noise abatement
  • Excellent impact strength

    Product Specifications

      • COLOR FINISHNatural
      • THICKNESS INCHES1/4
      • TENSILE STRENGTH (PSI)5800
      • TEMPERATURE RANGE0°-180°F
      • LENGTH INCHES120
      • WIDTH INCHES48
      • CONSTRUCTIONUHMW
      • PACKAGE QUANTITY1
      • BRANDAIN Plastics

    Avg. Customer Rating: (0 customer reviews)

    Write your own review

    Be the First to Ask a Question!

    SAVE BY EMAIL

    Exclusive Offers, Weekly Deals!

    C&H Government Buyers
    Call Us
    1.888.978.7759
    Chat Online

    54.198.183.184:26