Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buna-N Rubber Sheet No Adhesive-60A -1/4" Thick x 12" Wide x 12" Long

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Buna-N Rubber Sheet No Adhesive-60A -1/4" Thick x 12" Wide x 12" Long

Item #: WBB2269675

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 11.83
Product Information
Customer Review
Product Q&A
Buna-N Rubber Sheet No Adhesive-60A -1/4" Thick x 12" Wide x 12" Long

These gasket sheets are made from Buna-N rubber. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

Product Specifications

    • WIDTH FEET1
    • LENGTH FEET1
    • BACKING STYLEPlain
    • OIL RESISTANCEExcellent
    • DUROMETER60A
    • PACKAGE QUANTITY1
    • BRANDUSA Sealing
    • COLOR FINISHBlack
    • THICKNESS INCHES1/4
    • TENSILE STRENGTH (PSI)1000 PSI
    • SHAPESheet
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERBULK-RS-H60-26
    • DESCRIPTIONBuna-N Rubber Sheet No Adhesive
    • WIDTH INCHES12
    • GRADEStandard
    • CHEMICAL RESISTANCEGood
    • MATERIAL TEMPERATURE RANGE-30F to 250F
    • HARDNESSMedium
    • UV RESISTANCEFair
    • MATERIALBuna-N

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!