Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Buna-N Rubber Strip No Adhesive-60A -1/16" Thick x 2" Wide x 10 ft. Long

Rollover image to zoom in

Click image to enlarge

See all 36 items in product family

Buna-N Rubber Strip No Adhesive-60A -1/16" Thick x 2" Wide x 10 ft. Long

Item #: WBB2269884

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 10.01
Product Information
Customer Review
Product Q&A
Buna-N Rubber Strip No Adhesive-60A -1/16" Thick x 2" Wide x 10 ft. Long

These gasket strips are made from Buna-N rubber. Buna-N is ideal for oils, greases, fuels, and petroleum applications. It also works well with water and mild chemicals and has excellent physical properties making it tough and durable.

Product Specifications

    • HARDNESSMedium
    • COLOR FINISHBlack
    • DUROMETER60A
    • THICKNESS INCHES1/16
    • BACKING STYLEPlain
    • WIDTH INCHES2
    • LENGTH INCHES120
    • GRADEStandard
    • MANUFACTURERS PART NUMBERBULK-RS-H60-64
    • UV RESISTANCEFair
    • OIL RESISTANCEExcellent
    • CHEMICAL RESISTANCEGood
    • MATERIAL TEMPERATURE RANGE-30F to 250F
    • PACKAGE QUANTITY1
    • TENSILE STRENGTH (PSI)1000 PSI
    • LENGTH FEET10
    • DESCRIPTIONBuna-N Rubber Strip No Adhesive
    • MATERIALBuna-N
    • SHAPEStrip
    • BRANDUSA Sealing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!