Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Strength Neoprene Rubber Sheet No Adhesive-60A -1/8" Thick x 12" Wide x 12" Long

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

High Strength Neoprene Rubber Sheet No Adhesive-60A -1/8" Thick x 12" Wide x 12" Long

Item #: WBB2267924

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 12.14
Product Information
Customer Review
Product Q&A
High Strength Neoprene Rubber Sheet No Adhesive-60A -1/8" Thick x 12" Wide x 12" Long

These gasket sheets are made from High Strength Neoprene rubber. Also known as Spec Grade Neoprene, this formulation is stronger and more durable than standard Neoprene for more demanding applications. Has higher Neoprene content, making this material last longer around sunlight, oil, and chemicals, and also increases the strength by 50% over commercial Neoprene. High Strength Neoprene rubber has superior absorbing qualities and has a longer life than Standard Neoprene.

Product Specifications

    • WIDTH FEET1
    • LENGTH FEET1
    • BACKING STYLEPlain
    • OIL RESISTANCEGood
    • DUROMETER60A
    • PACKAGE QUANTITY1
    • BRANDUSA Sealing
    • COLOR FINISHBlack
    • THICKNESS INCHES1/8
    • TENSILE STRENGTH (PSI)1500 PSI
    • SHAPESheet
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERBULK-RS-NHS60-24
    • DESCRIPTIONHigh Strength Neoprene Rubber Sheet No Adhesive
    • WIDTH INCHES12
    • GRADEHigh Strength
    • CHEMICAL RESISTANCEGood
    • MATERIAL TEMPERATURE RANGE-30F to 200F
    • HARDNESSMedium
    • UV RESISTANCEGood
    • MATERIALNeoprene

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!