Sheets
Thickness
Backing Type
Grade
Type
Brand
Length
Material
Width
Color
Price
Thickness
1/2 in
Width
36 in
Length
1 ft
Backing Type
Plain
FDA Silicone Rubber Sheet w/High Temp Adhesive, 12"L x 12"W x 1/2" Thick, 60A, White
Thickness
1/2 in
Width
12 in
Length
1 ft
Backing Type
High Temp Adhesive
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 22ft Length
Thickness
0.13 in
Width
36 in
Length
264 in
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 3ft Width x 10ft Length
Thickness
0.5 in
Width
36 in
Length
120 in
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 14ft Length
Thickness
0.13 in
Width
36 in
Length
168 in
Rubber-Cal - EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft W x 16ft L - Black
Thickness
0.06 in
Width
36 in
Length
192 in
Rubber-Cal - EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 3ft W x 12ft L - Black
Thickness
0.06 in
Width
36 in
Length
144 in
Thickness
1/2 in
Width
12 in
Length
1 ft
Backing Type
Plain
Thickness
1/2 in
Width
12 in
Length
1 ft
Backing Type
Plain
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 16ft Length
Thickness
0.13 in
Width
36 in
Length
192 in
Thickness
1/8 in
Width
12 in
Length
1 ft
Backing Type
Plain
Thickness
1/32 in
Width
36 in
Length
2 ft
Backing Type
Plain
Thickness
1/16 in
Width
36 in
Length
2 ft
Backing Type
Plain
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 8ft Length
Thickness
0.13 in
Width
36 in
Length
96 in
FDA Silicone Rubber Sheet w/High Temp Adhesive, 12"L x 12"W x 3/8" Thick, 40A, White
Thickness
3/8 in
Width
12 in
Length
1 ft
Backing Type
High Temp Adhesive
FDA Silicone Rubber Sheet w/High Temp Adhesive, 24"L x 24"W x 1/4" Thick, 50A, White
Thickness
1/4 in
Width
24 in
Length
2 ft
Backing Type
High Temp Adhesive
Rubber-Cal - Santoprene - 60A - Thermoplastic Sheets and Rolls - 1/32" Thick x 3' Width x 22' Length
Thickness
0.03 in
Width
36 in
Length
264 in
Rubber-Cal - EPDM - Commercial Grade - 60A - Rubber Sheet - 1/4" Thick x 36" W x 48" Length - Black
Thickness
0.25 in
Width
36 in
Length
48 in
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 3/4" Thick x 3ft Width x 6ft Length
Thickness
0.75 in
Width
36 in
Length
72 in
Thickness
3/8 in
Width
12 in
Length
1 ft
Backing Type
Plain
Thickness
1 in
Width
6 in
Length
6 in
Backing Type
Plain
Thickness
1 in
Width
3 ft
Length
3 ft
Backing Type
Plain
Thickness
1/32 in
Width
36 in
Length
36 in
Backing Type
Plain
Rubber-Cal - Cloth Inserted SBR - 70A - Rubber Sheet - 1/16" Thick - 3ft Width x 14ft Length - Black
Thickness
0.06 in
Width
36 in
Length
168 in
Buna N Rubber Sheet w/Acrylic Adhesive, Ultra Strength, 12"L x 12"W x 1/2" Thick, 50A, Black
Thickness
1/2 in
Width
12 in
Length
1 ft
Backing Type
Acrylic Adhesive
Thickness
1 in
Width
12 in
Length
18 in
Backing Type
Plain
Thickness
1/32 in
Width
1 in
Backing Type
Plain
Shape
Sheet
Rubber-Cal - EPDM - Commercial Grade - 60A - Rubber Sheet - 1/16" Thick x 6"W x 6"L - Black, 8 Pack
Thickness
0.06 in
Width
6 in
Length
6 in
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 3ft Width x 8ft Length
Thickness
0.5 in
Width
36 in
Length
96 in
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1" Thick x 6" Width x 12" Length
Thickness
1 in
Width
6 in
Length
12 in
Rubber-Cal - Cloth Inserted SBR - 70A - Rubber Sheet - 1/16" Thick - 3ft Width x 24ft Length - Black
Thickness
0.06 in
Width
36 in
Length
288 in
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/8" Thick x 3ft Width x 20ft Length
Thickness
0.13 in
Width
36 in
Length
240 in
Rubber-Cal - Cloth Inserted SBR - 70A - Rubber Sheet - 1/16" Thick - 3ft Width x 20ft Length - Black
Thickness
0.06 in
Width
36 in
Length
240 in
Thickness
3/4 in
Width
6 in
Length
12 in
Backing Type
Plain
Thickness
1/16 in
Width
36 in
Length
1 ft
Backing Type
Plain
Silicone Sheet w/High Temp Adhesive, Food Grade, 12"L x 12"W x 1/4" Thick, 70A, Red
Thickness
1/4 in
Width
1 in
Backing Type
High Temperature Adhesive
Shape
Sheet
FDA Silicone Rubber Sheet w/High Temp Adhesive, 12"L x 12"W x 1/16" Thick, 40A, White
Thickness
1/16 in
Width
12 in
Length
1 ft
Backing Type
High Temp Adhesive
Thickness
1/2 in
Width
18 in
Length
36 in
Backing Type
Plain
Thickness
1/16 in
Width
36 in
Length
3 ft
Backing Type
Acrylic Adhesive
Rubber-Cal - Neoprene - Commercial Grade - 60A - Rubber Sheet - 1/2" Thick x 3ft Width x 6ft Length
Thickness
0.5 in
Width
36 in
Length
72 in
Thickness
1/8 in
Width
12 in
Length
1 ft
Backing Type
Plain