Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
High Strength Neoprene Rubber Strip No Adhesive-60A -1/16" Thick x 1" Wide x 10 ft. Long

Rollover image to zoom in

Click image to enlarge

See all 49 items in product family

High Strength Neoprene Rubber Strip No Adhesive-60A -1/16" Thick x 1" Wide x 10 ft. Long

Item #: WBB2266328

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.95
Product Information
Customer Review
Product Q&A
High Strength Neoprene Rubber Strip No Adhesive-60A -1/16" Thick x 1" Wide x 10 ft. Long

These gasket strips are made from High Strength Neoprene rubber. Also known as Spec Grade Neoprene, this formulation is stronger and more durable than standard Neoprene for more demanding applications. Has higher Neoprene content, making this material last longer around sunlight, oil, and chemicals, and also increases the strength by 50% over commercial Neoprene. High Strength Neoprene rubber has superior absorbing qualities and has a longer life than Standard Neoprene.

Product Specifications

    • HARDNESSMedium
    • DUROMETER60A
    • COLOR FINISHBlack
    • THICKNESS INCHES1/16
    • WIDTH INCHES1
    • BACKING STYLEPlain
    • LENGTH INCHES120
    • GRADEHigh Strength
    • MANUFACTURERS PART NUMBERBULK-RS-NHS60-60
    • UV RESISTANCEGood
    • OIL RESISTANCEGood
    • CHEMICAL RESISTANCEGood
    • MATERIAL TEMPERATURE RANGE-30F to 200F
    • PACKAGE QUANTITY1
    • TENSILE STRENGTH (PSI)1500 PSI
    • LENGTH FEET10
    • DESCRIPTIONHigh Strength Neoprene Rubber Strip No Adhesive
    • MATERIALNeoprene
    • SHAPEStrip
    • BRANDUSA Sealing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!