Strips
Thickness
Grade
Backing Type
Brand
Type
Length
Material
Width
Color
Price
FDA Silicone Rubber Strip w/High Temp Adhesive, 120"L x 1"W x 1/32" Thick, 60A, Red
Thickness
1/32 in
Backing Type
High Temp Adhesive
Width
1 in
Length
10 ft
Thickness
1/32 in
Backing Type
High Temp Adhesive
Width
2 in
Length
3 ft
Buna N Rubber Strip w/Acrylic Adhesive, Ultra Strength, 60"L x 2"W x 1/2" Thick, 60A, Black
Thickness
1/2 in
Backing Type
Acrylic Adhesive
Width
2 in
Length
5 ft
Thickness
1/8 in
Backing Type
Plain
Width
3 in
Length
120 in
Thickness
1/2 in
Backing Type
Plain
Width
2 in
Length
5 ft
FDA Silicone Rubber Strip w/High Temp Adhesive, 120"L x 1"W x 3/16" Thick, 40A, Red
Thickness
3/16 in
Backing Type
High Temp Adhesive
Width
1 in
Length
10 ft
Thickness
1 in
Backing Type
Plain
Width
2 in
Length
5 ft
Buna N Rubber Strip w/Acrylic Adhesive, Ultra Strength, 60"L x 6"W x 1/32" Thick, 50A, Black
Thickness
1/32 in
Backing Type
Acrylic Adhesive
Width
6 in
Length
5 ft
Thickness
1/8 in
Backing Type
Plain
Width
6 in
Length
5 ft
Thickness
1/4 in
Backing Type
Plain
Width
1 in
Length
120 in
Thickness
1/4 in
Backing Type
Plain
Width
1/4 in
Length
10 ft
Thickness
3/32 in
Backing Type
Plain
Width
4 in
Length
120 in
High Strength Neoprene Rubber Strip With Acrylic Adhesive-60A -1/16" Thick x 1/2" Wide x 10 ft. Long
Thickness
1/16 in
Backing Type
Standard Adhesive
Width
1/2 in
Length
120 in
High Strength Neoprene Rubber Strip with Acrylic Adhesive - 40A - 1/8" Thick x 3/4" Wide x 10' Long
Thickness
1/8 in
Backing Type
Acrylic Adhesive
Width
3/4 in
Length
120 in
Neoprene Rubber Strip w/Acrylic Adhesive, Ultra Strength, 60"L x 6"W x 1/4" Thick, 60A, Black
Thickness
1/4 in
Backing Type
Acrylic Adhesive
Width
6 in
Length
5 ft
Thickness
1/2 in
Backing Type
Plain
Width
2 in
Length
5 ft
USA Sealing Buna-N Strip 36"L x 1"W x 1/4" Thick, Blue, Detectable, 60A, Acrylic Adhesive
Thickness
1/4 in
Backing Type
Acrylic Adhesive
Width
3 in
USA Sealing Silicone Strip 36"L x 4"W x 1/4" Thick, Blue, Detectable, 60A, High Temp Adhesive
Thickness
1/4 in
Backing Type
High Temperature Adhesive
Width
3 in
Thickness
1/4 in
Backing Type
High Temp Adhesive
Width
2 in
Length
3 ft
Thickness
3/16 in
Backing Type
High Temp Adhesive
Width
2 in
Length
120 in
Thickness
3/16 in
Backing Type
Acrylic Adhesive
Width
1 in
Length
120 in
Thickness
1/4 in
Backing Type
Plain
Width
2 in
Length
10 ft
Thickness
1/2 in
Backing Type
Plain
Width
6 in
Length
5 ft
Thickness
1/16 in
Backing Type
Plain
Width
4 in
Length
5 ft
Thickness
3/16 in
Backing Type
Plain
Width
1-1/2 in
Length
120 in
Buna N Rubber Strip w/Acrylic Adhesive, Ultra Strength, 60"L x 12"W x 1/32" Thick, 70A, Black
Thickness
1/32 in
Backing Type
Acrylic Adhesive
Width
2 in
Length
5 ft
Neoprene Rubber Strip w/Acrylic Adhesive, Ultra Strength, 60"L x 6"W x 1/8" Thick, 60A, Black
Thickness
1/8 in
Backing Type
Acrylic Adhesive
Width
6 in
Length
5 ft
Thickness
1/4 in
Backing Type
Plain
Width
2 in
Length
120 in
Thickness
1/4 in
Backing Type
Plain
Width
2 in
Length
5 ft
Thickness
1/16 in
Backing Type
Plain
Width
2 in
Length
5 ft
Thickness
1/8 in
Backing Type
Plain
Width
1/2 in
Length
10 ft
Buna N Rubber Strip w/Acrylic Adhesive, Ultra Strength, 60"L x 4"W x 1/32" Thick, 60A, Black
Thickness
1/32 in
Backing Type
Acrylic Adhesive
Width
4 in
Length
5 ft
Thickness
3/8 in
Backing Type
Plain
Width
4 in
Length
5 ft
Thickness
3/8 in
Backing Type
Plain
Width
6 in
Length
5 ft
Neoprene Rubber Strip w/Acrylic Adhesive, Ultra Strength, 60"L x 6"W x 1/8" Thick, 50A, Black
Thickness
1/8 in
Backing Type
Acrylic Adhesive
Width
6 in
Length
5 ft
Thickness
1/8 in
Backing Type
Plain
Width
6 in
Length
5 ft
Thickness
1/8 in
Backing Type
High Temp Adhesive
Width
1 in
Length
3 ft
Thickness
1/8 in
Backing Type
Plain
Width
4 in
Length
5 ft
Thickness
1/4 in
Backing Type
Plain
Width
4 in
Length
5 ft
Thickness
1/8 in
Backing Type
Plain
Width
4 in
Length
5 ft
Thickness
1/2 in
Backing Type
Plain
Width
4 in
Length
5 ft