Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Polyurethane Rubber Strip No Adhesive-60A -1/4" Thick x 1" Wide x 10 ft. Long

Rollover image to zoom in

Click image to enlarge

See all 21 items in product family

Polyurethane Rubber Strip No Adhesive-60A -1/4" Thick x 1" Wide x 10 ft. Long

Item #: WBB2267417

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 56.29
Product Information
Customer Review
Product Q&A
Polyurethane Rubber Strip No Adhesive-60A -1/4" Thick x 1" Wide x 10 ft. Long

These gasket strips are made from Polyurethane rubber. Polyurethane is far stronger than other rubber materials with exceptional tensile strength and tear resistance. Combining rubber's shock absorption qualities with plastic's tear resistance, Polyurethane is often used for high-tension applications such as conveyor belts, and is also found in high-wear applications as well.

Product Specifications

    • HARDNESSMedium
    • COLOR FINISHAmber
    • DUROMETER60A
    • THICKNESS INCHES1/4
    • BACKING STYLEPlain
    • WIDTH INCHES1
    • LENGTH INCHES120
    • GRADEHigh Strength
    • MANUFACTURERS PART NUMBERBULK-RS-P60-90
    • UV RESISTANCEFair
    • OIL RESISTANCEExcellent
    • CHEMICAL RESISTANCEGood
    • MATERIAL TEMPERATURE RANGE-20F to 180F
    • PACKAGE QUANTITY1
    • TENSILE STRENGTH (PSI)4000 PSI
    • LENGTH FEET10
    • DESCRIPTIONPolyurethane Rubber Strip No Adhesive
    • MATERIALPolyurethane
    • SHAPEStrip
    • BRANDUSA Sealing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!