Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Cloth Inserted SBR" 70A - Rubber Sheet, 1/16"THK x 36"W x 22'L, Black

Rollover image to zoom in

Click image to enlarge

Rubber-Cal "Cloth Inserted SBR" 70A - Rubber Sheet, 1/16"THK x 36"W x 22'L, Black

Item #: WBM1906053

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $138.74 Save up to 47%
Price: $ 72.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "Cloth Inserted SBR" 70A - Rubber Sheet, 1/16"THK x 36"W x 22'L, Black

A reinforced elastomer with minimum tensile strength of 500 PSI (4 MPA) and made from smooth, black Styrene Butadiene rubber (SBR rubber). This reinforced sheet rubber is available in 4 thicknesses (1/16, 1/8, 3/16, 1/4) and 65-75 durometer with limited flexibility and low elasticity. This reinforced sheet rubber has an approximate weight of: 1LB per square foot in 1/8 thick.

Product Specifications

    • WIDTH FEET3
    • COLOR FINISHBlack
    • THICKNESS INCHES0.06
    • WIDTH INCHES36
    • LENGTH INCHES264
    • MANUFACTURERS PART NUMBER20-107-0062-36-264
    • PACKAGE QUANTITY1
    • WEIGHT LBS32.12
    • LENGTH FEET22
    • DESCRIPTIONSheet Rubber
    • CONSTRUCTIONRubber
    • BRANDRubber-Cal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!