Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "Santoprene" 60A Thermoplastic Sheets, 1/16"THK x 24"W x 12"L, Black

Rollover image to zoom in

Click image to enlarge

Rubber-Cal "Santoprene" 60A Thermoplastic Sheets, 1/16"THK x 24"W x 12"L, Black

Item #: WBM1906080

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $26.04 Save up to 38%
Price: $ 16.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "Santoprene" 60A Thermoplastic Sheets, 1/16"THK x 24"W x 12"L, Black

Ideal for use as a surface protectant due to its good chemical resistance, this thermoplastic rubber has a minimum tensile stress at 100% - 300 PSI. Santoprene is a fully vulcanized EPDM rubber particle in a thermoplastic matrix of PP, a textured rubber sheet with a durometer of 55-65. These Santoprene rubber sheets are used in applications that require complex and sophisticated rubbers.

Product Features

  • Ideal for use as a surface protectant due to its good chemical resistance, this thermoplastic rubber has a minimum tensile stress at 100% - 300 PSI.
  • Santoprene is a fully vulcanized EPDM rubber particle in a thermoplastic matrix of PP, a textured rubber sheet with a durometer of 55-65.
  • These Santoprene rubber sheets are used in applications that require complex and sophisticated rubbers.

Product Specifications

    • WIDTH FEET2
    • COLOR FINISHBlack
    • THICKNESS INCHES0.06
    • WIDTH INCHES24
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBER20-159-0062-24-012
    • PACKAGE QUANTITY1
    • WEIGHT LBS0.47
    • LENGTH FEET1
    • DESCRIPTIONSheet Rubber
    • CONSTRUCTIONRubber
    • BRANDRubber-Cal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed