Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Rubber-Cal "SBR - Gray" 65A Rubber Sheet, 1/16THK x 6"W x 6"L - Pkg Qty 8

Rollover image to zoom in

Click image to enlarge

Rubber-Cal "SBR - Gray" 65A Rubber Sheet, 1/16THK x 6"W x 6"L - Pkg Qty 8

Item #: WBM1905920

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$19.00 each

Sold in packages of 8

Price: $152.00
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Rubber-Cal "SBR - Gray" 65A Rubber Sheet, 1/16THK x 6"W x 6"L

This Gray SBR rubber product is available in small parts, sheets, or rubber rolls. With minimum tensile strength of 435 PSI (3 MPA), Gray Sheet makes excellent SBR gasket material and weighs about 1.25LBS per square foot in 1/8 inch thick. It makes ideal rubber padding in applications that require a color other than black, especially for non-marking rubber feet and rubber bumpers.

Product Specifications

    • WIDTH FEET0.5
    • COLOR FINISHGray
    • THICKNESS INCHES0.06
    • WIDTH INCHES6
    • LENGTH INCHES6
    • MANUFACTURERS PART NUMBER20-156-0062-06-006-8pk
    • PACKAGE QUANTITY8
    • WEIGHT LBS0.1
    • LENGTH FEET0.5
    • DESCRIPTIONSheet Rubber
    • CONSTRUCTIONRubber
    • BRANDRubber-Cal

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!