Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silicone Rubber Sheet No Adhesive-40A -1/16" Thick x 36" Wide x 12" Long

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Silicone Rubber Sheet No Adhesive-40A -1/16" Thick x 36" Wide x 12" Long

Item #: WBB2269981

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 25.77
Product Information
Customer Review
Product Q&A
Silicone Rubber Sheet No Adhesive-40A -1/16" Thick x 36" Wide x 12" Long

These gasket sheets are made from Soft Silicone rubber. Silicone withstands both high and low temperatures and is more resilient than other rubber materials. Silicone has excellent weathering properties and also maintains its shape over longer periods of time than other rubber materials. Silicone also offers good resistance to ozone. This soft durometer rubber has excellent conformability.

Product Specifications

    • WIDTH FEET3
    • LENGTH FEET1
    • BACKING STYLEPlain
    • OIL RESISTANCEFair
    • ADHESIVE TEMPERATURE RANGE(F)
    • DUROMETER40A
    • PACKAGE QUANTITY1
    • BRANDUSA Sealing
    • COLOR FINISHRed
    • THICKNESS INCHES1/16
    • TENSILE STRENGTH (PSI)700 PSI
    • SHAPESheet
    • TEMPERATURE RANGE-60F to 400F
    • LENGTH INCHES12
    • MANUFACTURERS PART NUMBERBULK-RS-S40-9
    • DESCRIPTIONSilicone Rubber Sheet No Adhesive
    • WIDTH INCHES36
    • GRADEStandard
    • CHEMICAL RESISTANCEGood
    • MATERIAL TEMPERATURE RANGE-60F to 400F
    • HARDNESSSoft
    • TYPESheet
    • UV RESISTANCEExcellent
    • MATERIALSilicone

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!