Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Silicone Rubber Strip No Adhesive-60A -1/8" Thick x 1/2" Wide x 10 ft. Long

Rollover image to zoom in

Click image to enlarge

See all 25 items in product family

Silicone Rubber Strip No Adhesive-60A -1/8" Thick x 1/2" Wide x 10 ft. Long

Item #: WBB2267398

Sold By: globalindustrial.com

Usually ships in 1 to 4 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.09
Product Information
Customer Review
Product Q&A
Silicone Rubber Strip No Adhesive-60A -1/8" Thick x 1/2" Wide x 10 ft. Long

These gasket strips are made from Silicone rubber. Silicone withstands both high and low temperatures and is more resilient than other rubber materials. Silicone has excellent weathering properties and also maintains its shape over longer periods of time than other rubber materials. Silicone also offers good resistance to ozone. Soft durometer rubber has better conformability.

Product Specifications

    • HARDNESSMedium
    • COLOR FINISHRed
    • DUROMETER60A
    • THICKNESS INCHES1/8
    • BACKING STYLEPlain
    • WIDTH INCHES1/2
    • LENGTH INCHES120
    • GRADEStandard
    • MANUFACTURERS PART NUMBERBULK-RS-S60-98
    • UV RESISTANCEExcellent
    • OIL RESISTANCEFair
    • CHEMICAL RESISTANCEGood
    • MATERIAL TEMPERATURE RANGE-60F to 400F
    • PACKAGE QUANTITY1
    • TENSILE STRENGTH (PSI)700 PSI
    • LENGTH FEET10
    • DESCRIPTIONSilicone Rubber Strip No Adhesive
    • MATERIALSilicone
    • SHAPEStrip
    • BRANDUSA Sealing

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!