Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Aluminum Sheet, Mosaic, 57005, 24"L X 12"W X 0.02"H, Satin Nickel
See all 53 items in product family

M-D Aluminum Sheet, Mosaic, 57005, 24"L X 12"W X 0.02"H, Satin Nickel

Item #: WBB969275

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 21.25
Product Information
Customer Review
Product Q&A
M-D Aluminum Sheet, Mosaic, 57005, 24"L X 12"W X 0.02"H, Satin Nickel

Satin Nickel finish Aluminum Mosaic Sheet Metal for your general decorative indoor or outdoor projects.

Product Specifications

    • COLOR FINISHSatin Nickel
    • LENGTH INCHES24
    • DESCRIPTIONAluminum Sheet, Mosaic
    • MANUFACTURERS PART NUMBER57005
    • SIZE24"L X 12"W X 1/50"H
    • WIDTH INCHES12
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!