Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Weldable Steel Sheet, 56070, 24"L X 12"W X 16 GA
See all 53 items in product family

M-D Weldable Steel Sheet, 56070, 24"L X 12"W X 16 GA

Item #: WBB969171

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 17.50
Product Information
Customer Review
Product Q&A
M-D Weldable Steel Sheet, 56070, 24"L X 12"W X 16 GA

Weldable steel sheet metal. Available in a variety of sizes and thickness. Great for auto and RV repairs, industrial fabrication and repairs and many other home and shop projects where a weldable steel is desired. Should be painted to prevent rusting.

Product Specifications

    • COLOR FINISHSilver
    • LENGTH INCHES24
    • DESCRIPTIONWeldable Steel Sheet
    • MANUFACTURERS PART NUMBER56070
    • SIZE24"L X 12"W X 16 GA
    • WIDTH INCHES12
    • BRANDM-D Building Products

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!