Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keystone Fabrics Blackout Cordless Cellular Shade, 31" Wide x 72" Drop, Cloud White
See all 80 items in product family

Keystone Fabrics Blackout Cordless Cellular Shade, 31" Wide x 72" Drop, Cloud White

Item #: WBB2299094

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 87.95
Product Information
Customer Review
Product Q&A
Keystone Fabrics Blackout Cordless Cellular Shade, 31" Wide x 72" Drop, Cloud White

Keystone Fabrics Cordless Bottom Up Interior Cellular Shades provide privacy while insulating against heat loss in the winter and heat gain in the summer. The spun lace fabric is available in blackout and light filtering. All shades are white on the outward-facing side for a uniform appearance. Our Cordless Cellular Shade feature color matched headrails, an easy install system, and cordless bottom-up operation. Available in multiple sizes and colors, these shades will be the perfect addition to your office, kitchen, warehouse or any other interior windows.

Product Specifications

    • WARRANTY3 Year Limited Warranty
    • PACKAGE QUANTITY1
    • MOUNTING TYPEMount To Wall or Ceiling
    • MATERIAL(S)Spun Lace Fabric, Aluminum
    • SERIESBlackout Cordless Cellular
    • LIGHT BLOCKAGE100
    • WEIGHT LBS2-2/5
    • BRANDKeystone Fabrics
    • HEIGHT INCHES72
    • LENGTH INCHES1-3/4
    • MANUFACTURER PART NUMBER3100.72.1BO
    • COLORCloud White
    • WIDTH INCHES31

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed