Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keystone Remote Control Operated Sun Shade w/Valance, Tropic 96"W x 96"H

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Keystone Remote Control Operated Sun Shade w/Valance, Tropic 96"W x 96"H

Item #: WBB1597534

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $469.00 Save up to 18%
Price: $ 382.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Keystone R2047 Elite Plus Tropic Sun Shade W/Valance & Remote, PVC, Tan & Gray, 96" x 96.5" x 6"

Keystone Elite Plus Series Tropic 96" wide x 96" remote control operated window shade. Quality sun and heat reducing shade fabric material. Provides 85% sun block. Includes valance. All Elite Plus shades utilize our cable system to secure the bottom of the shade and prevent flapping during light wind conditions. The shade should be rolled up during moderate to extreme wind conditions. All Elite Plus shades have the motor located on the left side of the shade. The power cord is 78'' long and is also located on the left side of the shade. The remote control is a single channel remote, each remote can operate one shade. Power cord and remote are white.

Product Specifications

    • LIGHT BLOCKAGE0.85
    • SERIESElite Plus
    • LENGTH INCHES96
    • MANUFACTURERS PART NUMBERR2047
    • WARRANTY2 Years On Hardware, 5 Years On Fabric
    • COLORTropic
    • HEIGHT INCHES6
    • WIDTH INCHES96.5
    • MATERIAL(S)PVC
    • MOUNTING TYPEUniversal Brackets (Included), Mount To Wall Or Ceiling
    • BRANDKeystone Fabrics

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!