Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VELUX Metal Roof Flashing Skylight EDMM060000B, Aluminum, 5"L X 57"H X 20-1/4"D
See all 46 items in product family

VELUX Metal Roof Flashing Skylight EDMM060000B, Aluminum, 5"L X 57"H X 20-1/4"D

Item #: WBB867055

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 316.95
Product Information
Customer Review
Product Q&A
VELUX Metal Roof Flashing Skylight EDMM060000B, Aluminum, 5"L X 57"H X 20-1/4"D

Metal Roof Flashing With Adhesive Underlayment

Product Specifications

    • EXTERIOR FINISHNeutral Gray
    • DEPTH INCHES20-1/4
    • PACKAGE QTY1
    • HEIGHT INCHES57
    • ROOF MATERIALMetal
    • BRANDVELUX
    • LENGTH INCHES5
    • USED WITHFS, VS, VSE
    • MANUFACTURERS PART NUMBEREDMM060000B
    • DESCRIPTIONMetal Roof Flashing
    • CONSTRUCTIONAluminum
    • COMPATIBLE SIZESM06
    • ROOF PITCH (DEGREES)14 - 85
    • TYPESingle Flashings Sky

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed