Take 15% off your entire order!

Offer applied at checkout

VELUX Step Flashing Skylight EDLC060000B, Aluminum, 5-1/4"L X 36"H X 15-3/4"D

VELUX Step Flashing Skylight EDLC060000B, Aluminum, 5-1/4"L X 36"H X 15-3/4"D

Item #: WBB867090

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $104.95

Save $5.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VELUX Step Flashing Skylight EDLC060000B, Aluminum, 5-1/4"L X 36"H X 15-3/4"D

Step Flashing With Adhesive Underlayment

Product Specifications

  • ROOF PITCH (DEGREES)14 - 85
  • MANUFACTURERS PART NUMBEREDLC060000B
  • DEPTH INCHES15-3/4
  • CONSTRUCTIONAluminum
  • COMPATIBLE SIZESC01, C04, C06
  • USED WITHFS, VS, VSE
  • DESCRIPTIONStep Flashing
  • ROOF MATERIALAsphalt Shingles, Wood Shakes Or Slate (Up To 1/2" Max. Thickness)
  • BRANDVelux
  • HEIGHT INCHES36
  • TYPESingle Flashings Sky
  • LENGTH INCHES5-1/4
  • GLASS TYPEAdhesive Underlayment
  • PACKAGE QTY1
  • EXTERIOR FINISHNeutral Gray
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VELUX Step Flashing Skylight EDLD060000B, Aluminum, 5-1/4"L X 36-3/4"H X 15-3/4"D

Item #: B866912

Not Yet Rated

Usually ships in 7 to 10 days

$98.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VELUX Step Flashing Skylight EDLC060000B, Aluminum, 5-1/4"L X 36"H X 15-3/4"D

VELUX Step Flashing Skylight EDLC060000B, Aluminum, 5-1/4"L X 36"H X 15-3/4"D

Item #: WBB867090

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant