Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Keystone Pole Operated Sun Shade w/Valance, Tropic 72"W x 96"H

Rollover image to zoom in

Click image to enlarge

See all 48 items in product family

Keystone Pole Operated Sun Shade w/Valance, Tropic 72"W x 96"H

Item #: WBB1597514

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $227.00 Save up to 15%
Price: $ 191.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Keystone R2027 Titanium Tropic Sun Shade W/Valance & 48" Operating Pole, Tan& Gray, 96" x 72" x 6"

Keystone Titanium Plus Series Tropic 72" wide x 96" pole operated window shade. Quality sun and heat reducing shade fabric material. All Titanium Plus shades include a 48'' pole (with receiving ring on the right side of the shade). Provides 85% sun block. Includes valance. All Titanium Plus shades utilize our "wind flex bungee system" to secure the bottom of your shade. This system secures the bottom of your shade to prevent flapping during light wind conditions. The shade should be rolled up during moderate to extreme wind

Product Specifications

    • LIGHT BLOCKAGE0.85
    • SERIESTitanium Plus
    • LENGTH INCHES96
    • MANUFACTURERS PART NUMBERR2027
    • WARRANTY2 Years On Hardware, 5 Years On Fabric
    • COLORTropic
    • HEIGHT INCHES6
    • WIDTH INCHES72
    • MATERIAL(S)PVC
    • MOUNTING TYPEUniversal Brackets (Included), Mount To Wall Or Ceiling
    • BRANDKeystone Fabrics

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!