Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Economy Storm Window Kit, 08273, Clear, 4 Window

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

M-D Economy Storm Window Kit, 08273, Clear, 4 Window

Item #: WBB968928

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 10 ($26.80)

List Price: $4.49 Save up to 40%
Price: $2.68
Product Information
Customer Review
Product Q&A
Crystal clear film for use on interior windows to reduce cold air drafts. Improves the insulating R-value of windows up to 90%. Easy to install with tape and hair dryer. Clear film shrinks tight and wrinkle free to prevent cold drafts and heat loss through creating dead air space.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!