Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Plastic Sheeting Vinyl Clear Film, 04796, Clear, 48" x 25'

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

M-D Plastic Sheeting Vinyl Clear Film, 04796, Clear, 48" x 25'

Item #: WBB968683

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $39.79 Save up to 30%
Price: $ 27.95
Product Information
Customer Review
Product Q&A
This clear heavy duty vinyl film is used for a variety of interior and exterior household uses. Uses include storm doors, drop cloths, moisture barriers and much more. 04796, Clear, 48"W x 25'L Thickness: 8 MIL.

Documents are in PDF format

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!