Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Shrink & Seal® Indoor Window Kit, 04283, Clear, 84" x 110"

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

M-D Shrink & Seal® Indoor Window Kit, 04283, Clear, 84" x 110"

Item #: WBB968599

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 4 ($29.20)

List Price: $11.99 Save up to 39%
Price: $7.30
Product Information
Customer Review
Product Q&A
M-D's Shrink & Seal Indoor Patio Door/Picture Window Kit uses a see through film and tape that is installed around entire window to eliminate cold air drafts and frost build-up. Tape the crystal clear film to the window frame and use a hair dryer to shrink-fit the film to create a wrinkle free cold barrier. This creates dead air space to increase insulating R-Value up to 90%... 04283, Crystal Clear, 84" x 110" FITS PATIO DOORS OR PICTURE WINDOWS.

Documents are in PDF format

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!