Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
M-D Shrink & Seal Window Film Bulk Roll W/Tape, 43100, Clear

Rollover image to zoom in

Click image to enlarge

See all 15 items in product family

M-D Shrink & Seal Window Film Bulk Roll W/Tape, 43100, Clear

Item #: WBB968687

Sold By: globalindustrial.com

Usually ships in 11 to 14 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 2 ($32.00)

List Price: $20.49 Save up to 22%
Price: $16.00
Product Information
Customer Review
Product Q&A
The M-D Building Products' Shrink & Seal Indoor Window Kit film is installed around entire window to eliminate cold air drafts and frost build-up. Crystal clear film that is easy to install with a hair dryer that shrinks tight and wrinkle-free. Creates dead air space to increase insulating R-Value up to 90-Percent. 43100, Clear, 64"W x 25'L Roll of Film & 1/2" W x 120'L Tape.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!