Take 15% off your entire order!

Offer applied at checkout

+

Prime-Line H 3555 Awning Window Operator, Universal, Right Hand, Aluminum

Prime-Line H 3555 Awning Window Operator, Universal, Right Hand, Aluminum

Item #: WBB2161364

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line H 3555 Awning Window Operator, Universal, Right Hand, Aluminum

Universal Awning window operator with multi-hole link is designed to replace many popular styles.

Product Specifications

  • MANUFACTURERS PART NUMBERH 3555
  • DEPTH INCHES5 1/4"
  • CONSTRUCTIONDiecast
  • BRANDPrime-Line Products
  • COLORAluminum
  • WEIGHT LBS1.225
  • SPINDLE SIZE5/32"
  • HOLE SPACING MAX1-1/8"
  • MFR WARRANTY PARTS MONTHS12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime Line H 3603 Casement Locking Handle, Right Hand, White Bronze

Item #: B2161414

(1)

Usually ships in 17 to 20 days

$32.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line H 3555 Awning Window Operator, Universal, Right Hand, Aluminum

Prime-Line H 3555 Awning Window Operator, Universal, Right Hand, Aluminum

Item #: WBB2161364

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Prime-Line H 3555 Awning Window Operator, Universal, Right Hand, Aluminum
    Prime-Line H 3555 Awning Window Operator, Universal, Right Hand, Aluminum
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant