Take 15% off your entire order!

Offer applied at checkout

+

Prime-Line H 3588 Casement Operator, 6" Square Type, Right Hand, Bronze

Prime-Line H 3588 Casement Operator, 6" Square Type, Right Hand, Bronze

Item #: WBB2161392

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $25.95

Save $1.30 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Prime-Line H 3588 Casement Operator, 6" Square Type, Right Hand, Bronze

Steel arm; diecast housing with steel worm gear; painted finish.

Product Specifications

  • MANUFACTURERS PART NUMBERH 3588
  • DEPTH INCHES6"
  • CONSTRUCTIONDiecast
  • BRANDPrime-Line Products
  • COLORBronze
  • WEIGHT LBS0.925
  • SPINDLE SIZE5/16"
  • HOLE SPACING MAX4-3/4"
  • MFR WARRANTY PARTS MONTHS12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime-Line H 3586 Casement Operator, 6" Square Type, Right Hand, Aluminum

Item #: B2161390

Not Yet Rated

Usually ships in 17 to 20 days

$21.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime-Line H 3588 Casement Operator, 6" Square Type, Right Hand, Bronze

Prime-Line H 3588 Casement Operator, 6" Square Type, Right Hand, Bronze

Item #: WBB2161392

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Prime-Line H 3588 Casement Operator, 6" Square Type, Right Hand, Bronze
    Prime-Line H 3588 Casement Operator, 6" Square Type, Right Hand, Bronze
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant