Take 15% off your entire order!

Offer applied at checkout

+

Out of Stock

Prime Line TH 23086 Trimline Cam Lock, W/Keeper, Lug Type, Bronze

Prime Line TH 23086 Trimline Cam Lock, W/Keeper, Lug Type, Bronze

Item #: WBB2161354

Not Yet Rated

Price: $10.25

Save $0.51 with 5% off when you use your Global Industrial Credit Card.

Customers Also Viewed

Prime Line TH 23086 Trimline Cam Lock, W/Keeper, Lug Type, Bronze

High pressure, corrosive resistant diecast zinc; baked enamel finish; concealed locking mechanism pulls rails together helping to reduce air infiltration; alignment lugs prevent side shift of the sash; slim-line design for narrow rail application; lower profile allows maximum sash opening.

Product Specifications

  • MANUFACTURERS PART NUMBERTh 23086
  • DEPTH INCHES2 1/16"
  • CONSTRUCTIONDiecast
  • BRANDPrime-Line Products
  • COLORBronze
  • WEIGHT LBS0.2
  • WIDTH INCHES11/16"
  • MFR WARRANTY PARTS MONTHS12
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Prime Line TH 23083 Entrygard Cam Lock, W/Keeper, Non Lug Type, White

Item #: B2161358

Not Yet Rated

Out of stock, expected on or around 02/21/2021

$9.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Prime Line TH 23086 Trimline Cam Lock, W/Keeper, Lug Type, Bronze

Prime Line TH 23086 Trimline Cam Lock, W/Keeper, Lug Type, Bronze

Item #: WBB2161354

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Prime Line TH 23086 Trimline Cam Lock, W/Keeper, Lug Type, Bronze
    Prime Line TH 23086 Trimline Cam Lock, W/Keeper, Lug Type, Bronze
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant