Truck & Cargo Tarps
Size
Length
Mounting Location
Width
Material
Color
Price
Xtarps, MT-LB18-B2427, Heavy Duty Flatbed Truck Tarp, Lumber Tarp, 24'W x 27'L, Black
Color
Black
Material
Vinyl
Xtarps, MT-DT-751400, Dump Truck Tarp, Heavy Duty, Industrial Grade, 7.5'W x 14'L, Black
Color
Black
Material
Vinyl
Xtarps, MT-DT-071400, Dump Truck Tarp, Heavy Duty, Industrial Grade, 7'W x 14'L, Black
Color
Black
Material
Vinyl
Xtarps, MT-MC18-B2430, Heavy Duty Flatbed Truck Tarp, Machinery Tarp, 24'W x 30'L, Black
Color
Black
Material
Vinyl
Xtarps, MT-DT-752000, Dump Truck Tarp, Heavy Duty, Industrial Grade, 7.5'W x 20'L, Black
Color
Black
Material
Vinyl
Length
11.5 ft
Width
5.4 ft
Color
Black
Material
HD UV Resistant PVC Coated Vinyl