Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
6' X 10' Heavy Duty 10 oz. Water Resistant Canvas Tarp Brown - CTW-10-01-0610-Brown
See all 15 items in product family

6' X 10' Heavy Duty 10 oz. Water Resistant Canvas Tarp Brown - CTW-10-01-0610-Brown

Item #: WBB430561

Sold By: globalindustrial.com

Usually ships in 22 to 25 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
6' X 10' Heavy Duty 10 oz. Water Resistant Canvas Tarp Brown - CTW-10-01-0610-Brown

Water resistant canvas tarpaulins protect or conceal your equipment or supplies while eliminating condensation. Canvas tarpaulins are water-resistant, yet breathable and strong. All double-stitched seams and hems with brass tie-down grommets spaced approximately 24" apart all around. Custom sizes available upon request.

Notes: These canvas tarps not suitable as car or boat covers, as wax and dye in canvas tarps may rub off and stain car or boat exteriors. Canvas tarps are not for use as over-the-road trailer tarps or truck covers. Vinyl tarps are recommended instead (eg. 18 oz vinyl tarps). Canvas tarps are not recommended for indoor use or for hanging as space dividers, sidewalls, tops or roofs for tents, canopies or building structures. For patio roof, patio sidewall, canopy replacement tarps, canopy replacement top and sidewalls, please consider high tear strength vinyl tarps. Pre-finished size tarpauline may actually finish 3-5% less in size. Need to specify on the PO if a specific finished sizes is required.

Product Specifications

    • COLOR FINISHBrown
    • BRANDMauritzon
    • CONSTRUCTIONCotton Duck
    • MANUFACTURERS PART NUMBERCTW-10-01-0610-Brown
    • PACKAGE QUANTITY1
    • SIZE FEET6 x 10
    • THICKNESS MIL20
    • WEIGHT LBS6.25
    • GROMMET SPACING24"
    • PRODUCT FAMILYGeneral Purpose Tarps
    • COUNTRY OF ORIGINUnited States
    • FABRIC WT/SQUARE YARD10 oz.

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

No Thanks x
Save $16.20 with this comparable product +
Item #: WB269851
globalindustrial.com
Usually ships in 1 to 4 days
(6)
$14.75