+

Aspect Peel & Stick Distressed Metal panels are the simple way to add the aged look of metal to your walls. These mosaic-style panels are made of real metal and are available in a number of beautiful colors to add depth and character to any design scheme. Simply peel off adhesive backing and stick to your wall. Aspect Distressed Metal is perfect for any room and is easy to cover full walls or use as an accent to complement all types of decor trends. Each panel measures 5.9 in x 23.6 in for approximately 1 sq ft of coverage.
Product Specifications
- MANUFACTURERS PART NUMBERADM-14
- WIDTH INCHES6
- STYLEPeel & Stick
- LENGTH INCHES23-3/5
- HEIGHT INCHES2/25
- THICKNESS INCHES2/25
- COLOR FINISHIvory Patina
- LIMITED WARRANTY5 Year
- CONSTRUCTIONMetal
- PACKAGE QUANTITY1
- BRANDAspect
There are no questions for this product.

Aspect Peel & Stick 23.6" x 5.9" Aged Copper Distressed Metal Decorative Wall Panels - ADM-11
Item #: B2329187
Not Yet Rated
$17.50

Aspect Peel & Stick 23.6" x 5.9" Tarnished Tin Distressed Metal Decorative Wall Panels - ADM-13
Item #: B2329188
Not Yet Rated
$17.50

Aspect Peel & Stick 23.6" x 5.9" Bronze Relic Distressed Metal Decorative Wall Panels - ADM-12
Item #: B2329189
Not Yet Rated
$17.50
Popular item in this category
Aspect 23.6" x 5.9" Peel & Stick Stone Decorative Tile Backsplash, Medley Slate - A90-81
Item #: B2332141
Not Yet Rated
Usually ships in 8 to 11 days
$14.99

Aspect Peel & Stick 23.6" x 5.9" Ivory Patina Distressed Metal Decorative Wall Panels - ADM-14
$17.5
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories