discount codeFree shipping over 300

Applied at checkout

+

DumaWall Engineered Vinyl Interlocking Wall Tile, Windswept Sand - 510-09

DumaWall Engineered Vinyl Interlocking Wall Tile, Windswept Sand - 510-09

Item #: WBB2310612

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $74.79

Quantity

Popular item in this category

DumaWall Engineered Vinyl Interlocking Wall Tile, Smoked Steel - 510-00

Usually ships in 5 to 8 days

Not Yet Rated

$74.79

Customers Also Viewed

DumaWall Engineered Vinyl Interlocking Wall Tile, Windswept Sand - 510-09

DumaWall Waterproof Interlocking Wall Tiles do not require grout and are 100% waterproof, making them ideal for moist environments. They are easily installed with tube adhesive; simply interlock the edges. No special tools or saws are required, eliminating the need for contractors. The engineered rigid core technology provides warmth in a durable, scratch and UV-resistant tile. Tiles are available in elegant finishes to fit any room. Each carton includes 8 tiles measuring 25.6" long x 14.8" wide by 5 mm thick, and covers a total of 20.99 square feet.

Product Specifications

  • COLOR FINISHWindswept Sand
  • COLOR FAMILYBeige
  • LIMITED WARRANTY10 Year Warranty
  • CONSTRUCTIONVinyl
  • WEIGHT LBS2.8
  • PACKAGE QUANTITY8
  • TYPEWall Tile
  • MANUFACTURERS PART NUMBER510-09
  • WIDTH INCHES25-3/5
  • STYLEInterlocking
  • LENGTH INCHES25-3/5
  • HEIGHT INCHES14-3/4
  • SURFACESmooth
  • THICKNESS INCHES1/5
  • BRANDDumaWall
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DumaWall Engineered Vinyl Interlocking Wall Tile, Windswept Sand - 510-09

DumaWall Engineered Vinyl Interlocking Wall Tile, Windswept Sand - 510-09

Item #: WBB2310612

The item above has been added to your shopping list:

List name

Save Item to

Select List

    DumaWall Engineered Vinyl Interlocking Wall Tile, Windswept Sand - 510-09
    DumaWall Engineered Vinyl Interlocking Wall Tile, Windswept Sand - 510-09
    DumaWall Engineered Vinyl Interlocking Wall Tile, Windswept Sand - 510-09
    DumaWall Engineered Vinyl Interlocking Wall Tile, Windswept Sand - 510-09
    DumaWall Engineered Vinyl Interlocking Wall Tile, Windswept Sand - 510-09
    DumaWall Engineered Vinyl Interlocking Wall Tile, Windswept Sand - 510-09

    Be the first to know about our special deals and events!

    Top