Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Zephyr Secure

Model # :WBB2279905

MPN #: 1970

Zephyr Built-In Combination Lock Manual Dead Bolt Control Key Option, Right Hinge Locker Doors 10/PK

Product Description
*For key match select existing and input key number.

The 1970/1971 Dead Bolt series features a deadbolt locking mechanism for a high security lock option. For increased ease of use all locks are standard with an ergonomic dial, complete with a grip ring and non-slip coating. The 1970/1971 series is designed to fit almost all locker styles, and is a particularly good fit for ventilated lockers where the security can be an issue. Its nut channels allow for easy installation. Models are available for both right or left-hinged lockers, as well as for ADA and top- or bottom-hinged lockers.

Features:

  • Ergonomic dial with grip ring and non-slip coating
  • 7 pre-set combinations for extended usage
  • Supervisory key control access
  • Nut channels for easy installation
  • 3-digit dialing combination with 5-pin tumbler key plug
  • Similar in operation to Master Lock 1670/1671
  • Button guard to protect lock function from overstuffed lockers
  • Includes 2 mounting nuts


Note: Supervisory Control Key Sold Separately

PRICE
$225.95

1
1
Expected on or around 10/26/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2-21/64 in
Weight0.6 lbs

Product Details

Lock TypeBuilt-In Combination Lock
Door Handle TypeLift Latch
Number of Pins5
ColorBlack
SeriesZephyr Built-In Combination Locks
Locker TierAll Tiers
Includes2 Mounting Nuts
MaterialStainless Steel
Package Quantity10
Manufacturers Part Number1970
Door HingeRight Hinged
BrandZephyr Secure

Warranty

Warranty10 yr