x

Take 15% off your entire order!

Offer applied at checkout

Myton Bulk Shipping Poly Container SO-3626 - 36"L x 32"W x 29-1/2"H, Gray

Myton Bulk Shipping Poly Container SO-3626 - 36"L x 32"W x 29-1/2"H, Gray

Item #: WBB1926448

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • White
  • Gray
  • Yellow
  • Orange
  • Blue

Gray

Price: $235.95

Save $11.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Global Industrial™ Plastic Nesting Storage Shelf Bin 4-1/8"W x 11-5/8"D x 4"H Blue - Pkg Qty 24

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Myton Bulk Shipping Poly Container SO-3626 - 36"L x 32"W x 29-1/2"H, Gray

Smooth Seamless Design, Resistant to most Chemicals, Moisture resistant, Stackable with or without lid, Two way Fork or Pallet Jack entry. Ideal for shipping and storage applications. 100% recyclable polyethylene resists chemicals, corrosion and impact. Excellent for food service applications.

  • LENGTH INCHES 36
  • WIDTH INCHES 32
  • HEIGHT INCHES 29-1/2
  • INSIDE LENGTH INCHES 33-1/2
  • INSIDE WIDTH INCHES 29
  • INSIDE HEIGHT INCHES 25-1/2
  • CAPACITY LBS 800
  • CAPACITY CUBIC FEET 14.5
  • ASSEMBLY Assembled
  • BRAND Myton Industries
  • COLOR FINISH Gray
  • CONSTRUCTION Polyethylene
  • FORK ENTRY 2-Way
  • MANUFACTURERS PART NUMBER SO-3626GY
  • PACKAGE QUANTITY 1
  • PRODUCT FAMILY Bulk Containers
  • PRODUCT GROUP Bulk Containers
  • STACK AND/OR NEST Stackable with/without Lid
  • STACKED CAPACITY LBS 800
  • STYLE Container no Lid
  • WEIGHT LBS 45
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Myton Bulk Shipping Poly Container SO-3626 - 36"L x 32"W x 29-1/2"H, Gray

Myton Bulk Shipping Poly Container SO-3626 - 36"L x 32"W x 29-1/2"H, Gray

Item #: WBB1926448

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant