Global Industrial
Model # :WBB3791731
Global Industrial Bulk Wire Mesh Containerw/Drop Gate,36-1/2"L x 36-1/2"W x 29-1/2"H,Unpainted
Write a Review
|
Questions & Answers (0)
Product Description
35" x 35" x 24" Nominal ID, Unpainted (bare/raw steel), non-collapsible rigid wire mesh containers with an optional Drop Gate are designed for demanding industrial and construction applications, supporting up to 4,000 lbs. and stacking five high at full load to maximize storage efficiency. The drop gate features a hinged solid door (lift and drop, no locks) with a lower wire mesh panel, allowing safe, ergonomic access to contents even while stacked, reducing handling time and eliminating the need to unstack units. The solid base provides strength and promotes drainage to help prevent liquid buildup in warehouses or outdoor environments. Wire mesh sidewalls offer clear visibility for quick inventory identification while promoting airflow to reduce moisture. A 4" under-clearance ensures efficient handling with forklifts and pallet jacks. Containers are fully compatible with all-corrugated units and stack interchangeably when footprints match, providing flexible storage solutions.
PRICE
$469.95
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36-1/2 in |
| Width | 36-1/2 in |
| Height | 29-1/2 in |
| Inside Length | 34-1/4 in |
| Inside Width | 34-1/4 in |
| Inside Height | 23 in |
| Weight Capacity | 4000 lbs |
| Weight | 137 lbs |
| Size | 36-1/2 x 36-1/2 x 29-1/2 |
Product Details
| Assembly Required | No |
| Type | Non-Collapsible Wire Container |
| Fork Entry | 4-Way |
| Lid | No |
| Capacity | 17 ft³ |
| Finish | Unpainted |
| Material | Steel |
| Casters Included | No |
| Package Quantity | 1 |
| Manufacturers Part Number | 81006-DG35 |
| Stack and/or Nest | Stack |
| Brand | Global Industrial |
Warranty
| Warranty | 1 Year Welds, Rust Not Included |